MTR,1/2HP,3450RPM, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,1/2HP,3450RPM, 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K345
  • Mfr. Model # 6K345
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 21.75 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 8.0/4.0
  • Item General Purpose Motor
  • Nameplate RPM 3450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Voltage 115/230
  • RPM Range 3001-3600
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • No. of Speeds 1
  • Ins. Class B
  • Length Less Shaft 8-15/16"
  • Nominal Efficiency 61.2%
  • Overall Length 10-13/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Application General Application
  • Standards UL (E37403), CSA (258501)
  • Motor Thermal Protection Auto
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list