MTR,1/2HP,1140RPM, 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,1/2HP,1140RPM, 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ56
  • Mfr. Model # 6XJ56
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • HP 1/2
  • Includes Conduit Box
  • Full Load Amps 8.7
  • Item General Purpose Motor
  • Nameplate RPM 1140
  • Phase 1
  • Footnotes 40
  • Duty Continuous
  • Hz 60
  • Overall Length 13-5/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 11-3/8"
  • Nominal Efficiency 63.4%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Split-Phase
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list