Skip Content
MTR,1,1/3HP,1725/1140RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,1,1/3HP,1725/1140RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5FTT2
  • Mfr. Model # 5FTT2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 36.48 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, 2-Speed,1, 1/3 HP,Nameplate RPM 1,725/1,140,Voltage 115,60 Hz,1 Phase,11.9/6.0 Full Load Amps,Number of Speeds 2,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Ball Bear

Technical Specs

  • Full Load Amps 11.9/6.0
  • HP 1, 1/3
  • Item General Purpose Motor
  • Nameplate RPM 1,725/1,140
  • Phase 1
  • Overall Length 11-13/16"
  • Hz 60
  • Duty Continuous
  • Voltage 115
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Frame 56
  • Length Less Shaft 10-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Nominal Efficiency 69.1/56.8%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list