MTR,PSC,1/3HP,1625 RPM,208-240V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,PSC,1/3HP,1625 RPM,208-240V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRAB1034S
  • Mfr. Model # RAB1034S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Application Room A/C
  • Full Load Amps 2.2 A - 2.4 A
  • HP 1/3
  • Phase 1
  • Capacitor Required Included
  • Hz 60/50
  • Overall Length 19-1/2"
  • Item Room Air Conditioner Motor
  • RPM Range 1601 - 1700
  • Voltage 208 V - 230 V
  • Shaft Length 6-5/8" and 6"
  • Standards UL Recognized, CSA Certified
  • Frame 48 Y
  • Body Dia. 5-5/8"
  • Length Less Shaft 6-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Application OEM Replacement
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Nameplate RPM 1625

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list