MTR,3PH,7.5HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,7.5HP,1800,208-230/460V,EFF

USEM

Web Price : $1,012.11 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J871
  • Mfr. Model # 23J871
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Full Load Amps 20.0 - 18.2/9.1
  • Item General Purpose Motor
  • HP 7-1/2
  • Nameplate RPM 1,800
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Footnotes 5,10
  • Duty Continuous
  • RPM Range 1,400 - 1,800
  • Overall Length 18-5/8"
  • Shaft Length 3-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208 - 230/460
  • Shaft Dia. 1-3/8"
  • Frame 213T
  • Length Less Shaft 15-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list