MTR,3PH,5HP,1800RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,5HP,1800RPM,208-230/460,EFF

USEM

Web Price : $724.79 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J867
  • Mfr. Model # 23J867
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.15 lbs

Technical Specs

  • Full Load Amps 13.6 - 12.3/6.2
  • HP 5
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 1,800
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Overall Length 16-7/8"
  • Nominal Efficiency 90.2%
  • Shaft Length 2-3/4"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 184T
  • Shaft Dia. 1-1/8"
  • No. of Speeds 1
  • Length Less Shaft 14-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list