MTR,3PH,2HP,1800RPM,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,2HP,1800RPM,208-230/460,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J893
  • Mfr. Model # 23J893
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 5.9 - 5.7/2.8
  • Phase 3
  • HP 2
  • Duty Continuous
  • Nameplate RPM 1,800
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 86.5%
  • RPM Range 1,400 - 1,800
  • Shaft Length 2-1/4"
  • Voltage 208 - 230/460
  • Overall Length 13-1/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-27/32"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list