MTR,3PH,10 HP,1800,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,10 HP,1800,208-230/460V,EFF

USEM

Web Price : $1,240.50 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J874
  • Mfr. Model # 23J874
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Technical Specs

  • Full Load Amps 26.5 - 23.9/12.0
  • Item General Purpose Motor
  • HP 10
  • Phase 3
  • Nameplate RPM 1,800
  • Duty Continuous
  • Hz 60/50
  • Footnotes 5,10
  • Nominal Efficiency 91.7%
  • Overall Length 20-1/8"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Shaft Length 3-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 215T
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 16-3/4"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list