MTR,3 PH,5 HP,1165,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,5 HP,1165,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N992
  • Mfr. Model # 2N992
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 230.2 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,5 HP,Nameplate RPM 1,165,Voltage 208-220/440,60 Hz,3 Phase,15.0-13.5/6.8 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Materi

Technical Specs

  • Full Load Amps 15.0-13.5/6.8
  • Item General Purpose Motor
  • HP 5
  • Nameplate RPM 1,165
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10,15
  • Hz 60
  • Nominal Efficiency 87.5
  • Overall Length 21-13/16"
  • Voltage 208-230/460
  • Shaft Length 3-3/4"
  • RPM Range 1,701 - 1,800
  • Standards UL Recognized, CSA Certified, CE
  • Frame 254/6U
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 18-1/16"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 3 yr.
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,101-1,200
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list