MTR,3 PH,1 HP,1140,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MTR,3 PH,1 HP,1140,208-230/460V,EFF

DAYTON

Web Price : $303.71 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THU1
  • Mfr. Model # 4THU1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.18 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1 HP,Nameplate RPM 1,140,Voltage 208-230/460,60 Hz,3 Phase,3.5 - 3.3/1.7 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 7/8 In.,Shaft Length 2-1/4 In.,Length Less Shaft 9-11/16 In.,Overall Length 12-1/4 In.,RPM Range 1400-1800

Technical Specs

  • Item General Purpose Motor
  • HP 1
  • Full Load Amps 3.5-3.3/1.7
  • Nameplate RPM 1,140
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Hz 60
  • Overall Length 12-1/4"
  • Nominal Efficiency 80.0
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 7/8"
  • Frame 145TC
  • Length Less Shaft 9-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list