MTR,3 PH,1.5HP,1150,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,1.5HP,1150,208-230/460,EFF

DAYTON

Web Price : $1,173.52 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXT8
  • Mfr. Model # 2MXT8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 107.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 1,150,Voltage 208-230/460,60 Hz,3 Phase,5.6-5.1/2.5 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Class

Technical Specs

  • Full Load Amps 4.9-4.8/2.4
  • HP 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,185
  • Duty Continuous
  • Phase 3
  • Footnotes 12
  • Hz 60
  • Nominal Efficiency 87.50%
  • Overall Length 14-13/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 12-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list