Skip Content
MTG TRACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTG TRACK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9080GH112
  • Mfr. Model # 9080GH112
  • UNSPSC # 31162303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Mounting Channel
  • Mounting Hole Width (In.) 0.27
  • Mounting Holes O.C. (In.) 0.63
  • Package Quantity 5
  • Type NEMA
  • Channel Description Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list