MTDWIREBRUSH CRIMPED WHEEL4"X1/4".0118" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTDWIREBRUSH CRIMPED WHEEL4"X1/4".0118"

WALTER SURFACE TECHNOLOGIES

Web Price : $11.02 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C128
  • Mfr. Model # 13C128
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • For Use With Die Grinders
  • Item Mounted Wire Brush
  • Max. RPM 12,000
  • Wire Dia. 0.0118"
  • Brush Dia. 4"
  • Bristle Type Crimped Wire
  • Face Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list