Skip Content
MTD PT W221 1X1-1/2 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MTD PT W221 1X1-1/2 38A MED

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24567
  • Mfr. Model # 24567
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Vitrified Mounted Point
  • Max. RPM 19120
  • Grit 60
  • Grade Medium
  • Series N4
  • Shape W221
  • Thickness 1-1/2"
  • Spindle Dia. 1/4"
  • Diameter 1"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list