Skip Content
MTD PT W170 5/16X1/2 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTD PT W170 5/16X1/2 38A MED

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24511
  • Mfr. Model # 24511
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Vitrified Mounted Point
  • Grade Medium
  • Grit 60
  • Max. RPM 52500
  • Series J2
  • Shape W170
  • Diameter 5/16"
  • Thickness 1/2"
  • Spindle Dia. 1/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list