MTD PT W163 1/4X1/2 A80-HBF3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTD PT W163 1/4X1/2 A80-HBF3

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22655
  • Mfr. Model # 22655
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Grade Medium
  • Grit 80
  • Item Mounted Point
  • Series G2
  • Max. RPM 60000
  • Shape W163
  • Thickness 1/2"
  • Diameter 1/4"
  • Spindle Dia. 1/8"
  • Abrasive Material Cotton Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list