Skip Content
MTD PT B42 1/2X3/4 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTD PT B42 1/2X3/4 38A MED

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24412
  • Mfr. Model # 24412
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 574
  • Shipping Weight 1.0 lbs

Product Details

B-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Grade Medium
  • Item Vitrified Mounted Point
  • Max. RPM 33,570
  • Grit 60
  • Series J2
  • Shape B42
  • Thickness 3/4"
  • Diameter 1/2"
  • Spindle Dia. 1/8"
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List