MTD POINT W-222 1"X2"X1/4" TOUGH STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MTD POINT W-222 1"X2"X1/4" TOUGH STEEL

WALTER SURFACE TECHNOLOGIES

Web Price : $7.15 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12D806
  • Mfr. Model # 12D806
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 575
  • Shipping Weight 0.19 lbs

Product Details

Mounted point with a 1/4 inch shaft. Used for fitting, shaping, enlarging holes, and finishing work in confined spaces.

Technical Specs

  • Max. RPM 15,900
  • Item Mounted Point
  • Shape P
  • Diameter 1"
  • Packaged In Box of 1
  • Spindle Dia. 1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list