Skip Content
MTCH/FIN,CMBI,FLP,BRSH,4.5X4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTCH/FIN,CMBI,FLP,BRSH,4.5X4X5/8-11

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM55743
  • Mfr. Model # 55743
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Flap Brush
  • Width 4"
  • Grade 150
  • Diameter 4-1/2"
  • Max. RPM 3500
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list