!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MSW-41 110

MSW-41 110

MILLER

MSW-41 110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MSW-41 110

MSW-41 110

MILLER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW900-371
  • Mfr. Model # 900-371
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Lightweight, portable, easy-to-operate air cooled spot welder for mild, galvanized or stainless materials. 110 volt units weld up to 1/8 inch total material thickness or two 20 gauge pieces of galvanized metal. 230 volt units weld up to 3/16 or two 16 gauge pieces of galvanized metal.

Technical Specs

  • Item Air Cooled Spot Welder
  • Input 50/60 Hz 110 VAC
  • Work Capacity Mild Steel 1/8"
  • Rated Output 6 In. (152mm) 5,550 A
  • Rated Output 18 In. (457mm) 3,600 A
  • Overall Height 6"
  • Overall Depth 13"
  • Includes 10 ft. Power Cord and 10 ft. Interconnecting Cord
  • Series MSW
  • Amps AC 30
  • Output Amps @50% Duty Cycle 1.5 kVA
  • Rated Output 12 In. (305mm ) 4,500 A
  • Max. Open Circuit Voltage 1.6
  • Overall Width 3-1/4"
  • Application For Lower Amperage Welding of Mild, Galvanized or Stainless Materials

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list