Discontinued with Replacement
MSRES B428 SLV BB 1.13INX.50 360 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSRES B428 SLV BB 1.13INX.50 360 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143281
  • Mfr. Model # 143281
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
B428 SLV 1.13IN X0.5IN CART

Your Price: NA

Technical Specs

  • Colour Black/Silver
  • For Use With Mfr. No. BMP51, BMP53
  • Item Label Cartridge
  • Width 1-1/8"
  • Adhesive Yes
  • Legend BLANK
  • Temp. Range -40 Degrees to 176 Degrees F
  • Standards UL, cUL/CSA, RoHS
  • Length 1/2"
  • Label Type Metallized Adhesive Label
  • Labels per Roll 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list