MSRES B428 SLV 1.50INX0.75IN 260 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSRES B428 SLV 1.50INX0.75IN 260 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143279
  • Mfr. Model # M-30-428
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Label Cartridge
  • Colour Black/Silver
  • For Use With Mfr. No. BMP51, BMP53
  • Temp. Range -40 Degrees to 176 Degrees F
  • Width 1-1/2"
  • Standards UL, cUL/CSA, RoHS
  • Adhesive Yes
  • Legend BLANK
  • Metal Detectable No
  • Length 3/4"
  • Label Type Metallized Adhesive Label
  • Labels per Roll 260

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list