Skip Content
Discontinued with Replacement
MSERIES B595 WHT/GRN 1.00X25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B595 WHT/GRN 1.00X25FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143397
  • Mfr. Model # 143397
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B595 WHT/GRN 1.0IN X25FT CART

Price: NA

Product Details

Labeling, Printer Cartridges, Indoor/Outdoor Grade Vinyl B-595, Colour White/Green, Size 1.00 in. x 25 ft.

Technical Specs

  • Colour White/Green
  • For Use With Mfr. No. BMP50
  • Height 25 ft.
  • Item Label Cartridge
  • Material Indoor/Outdoor Vinyl, B-595
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1.000"
  • Adhesive Yes
  • Legend Blank
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List