Skip Content
MSERIES B595 WHT/CL 1.50INX20 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B595 WHT/CL 1.50INX20 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143394
  • Mfr. Model # 143394
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs

Product Details

Labeling, Printer Cartridges, Indoor/Outdoor Grade Vinyl B-595, Colour White/Clear, Size 1.5 in. x 25 ft.

Technical Specs

  • Colour White/Clear
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Item Label Tape Cartridge
  • Length 20 ft.
  • Width 1-1/2"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Permanent Acrylic
  • Label Type Indoor/Outdoor
  • Standards ASTM D 523: ASTM D 2979
  • Tape Material Vinyl
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list