MSERIES B595 WHT/BLU .75INX25 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B595 WHT/BLU .75INX25 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143388
  • Mfr. Model # MC-750-595-BL-WT
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.2 lbs

Product Details

Labeling, Printer Cartridges, Indoor/Outdoor Grade Vinyl B-595, Colour White/Blue, Size 0.75 in. x 25 ft.

Technical Specs

  • Colour White/Blue
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Length 25 ft.
  • Width 3/4"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Item Label Tape Cartridge
  • Adhesive Permanent Acrylic
  • Label Type Indoor/Outdoor
  • Standards ASTM D 523: ASTM D 2979
  • Tape Material Vinyl
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list