Skip Content
MSERIES B595 WHT/BLK 1.5INX25 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B595 WHT/BLK 1.5INX25 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143386
  • Mfr. Model # 143386
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs

Product Details

Labeling, Printer Cartridges, Indoor/Outdoor Grade Vinyl B-595, Colour White/Black, Size 1.5 in. x 25 ft.

Technical Specs

  • Colour White/Black
  • For Use With BMP53, BMP51
  • Length 25 ft.
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Standards RoHS Compliant-Pass 2011/65/EU
  • Width 1-1/2"
  • Adhesive Permanent Acrylic
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Printer Series Compatability BMP41/51/53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list