Skip Content
Discontinued with Replacement
MSERIES B595 RD/WHT 1.00X25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B595 RD/WHT 1.00X25FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143381
  • Mfr. Model # 143381
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B595 RD/WHT 1.0IN X25FT CART

Price: NA

Product Details

Labeling, Printer Cartridges, Indoor/Outdoor Grade Vinyl B-595, Colour Red/White, Size 1.00 in. x 25 ft.

Technical Specs

  • Colour Red/White
  • Height 25 ft.
  • For Use With Mfr. No. BMP50
  • Item Label Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1.000"
  • Material Indoor/Outdoor Vinyl, B-595
  • Adhesive Yes
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List