Skip Content
Discontinued with Replacement
MSERIES B595 BLK/YLW 1.00X25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B595 BLK/YLW 1.00X25FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143377
  • Mfr. Model # 143377
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B595 BLK/YLW 1.0IN X 25FT CART

Price: NA

Product Details

Labeling, Printer Cartridges, Indoor/Outdoor Grade Vinyl B-595, Colour Black/Yellow, Size 1.00 in. x 25 ft.

Technical Specs

  • Colour Black/Yellow
  • For Use With Mfr. No. BMP50
  • Height 25 ft.
  • Item Label Cartridge
  • Material Indoor/Outdoor Vinyl, B-595
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Legend Blank
  • Adhesive Yes
  • Width 1.000"
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list