MSERIES B595 BLK/WHT 1.50X25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B595 BLK/WHT 1.50X25FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143374
  • Mfr. Model # MC-1500-595-WT-BK
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs

Product Details

Control panel and electrical panel labels. Colour black on white. Material B595. 1 label per roll. Size 1.5 inches x 25 feet.

Technical Specs

  • Colour Black/White
  • Labels per Roll 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list