Skip Content
Discontinued with Replacement
MSERIES B595 BLK/ORG 1.00X25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B595 BLK/ORG 1.00X25FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143369
  • Mfr. Model # 143369
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B595 BLK/ORG 1.0IN X25FT CART

Price: NA

Product Details

Label Cartridge, Color Black/Orange, Legend BLANK, Material Vinyl, Adhesive Yes, Length 300 In., Width 1 In., For Use With Mfr. No. BMP50, Temp. Range -40 Degrees to 180 Degrees F, Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 20

Technical Specs

  • Colour Black/Orange
  • Height 25 ft.
  • For Use With Mfr. No. BMP50
  • Item Label Cartridge
  • Material Indoor/Outdoor Vinyl, B-595
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1.000"
  • Adhesive Yes
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list