Skip Content
MSERIES B595 BK/CL 0.50X20FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B595 BK/CL 0.50X20FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143363
  • Mfr. Model # 143363
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.2 lbs

Product Details

Label Cartridge, Color Black/Clear, Legend BLANK, Material Vinyl, Adhesive Yes, Length 240 In., Width 1/2 In., For Use With Mfr. No. BMP51, BMP53, Temp. Range -40 Degrees to 180 Degrees F, Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Dire

Technical Specs

  • Colour Black/Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list