MSERIES B593 WHT 1.06INX0.49 160 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B593 WHT 1.06INX0.49 160 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143415
  • Mfr. Model # 143415
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Customized legend plates are a replacement for engraved tags. Aggressive adhesive and solvent resistant. Colour black on white. Size 1.06 inches x 0.49 inches.

Technical Specs

  • Colour Black on White
  • For Use With Mfr. No. BMP51, BMP53
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Item Label Cartridge
  • Width 0.490"
  • Adhesive Yes
  • Legend Blank
  • Standards UL, RoHS
  • Labels per Roll 160

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list