Skip Content
MSERIES B593 SLV 1.06INX0.49 160 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B593 SLV 1.06INX0.49 160 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143414
  • Mfr. Model # 143414
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Customized legend plates are a replacement for engraved tags. Aggressive adhesive and solvent resistant. Colour black on silver. Size 1.06 inches x 0.49 inches.

Technical Specs

  • Colour Black on Silver
  • For Use With Mfr. No. BMP51, BMP53
  • Item Label Cartridge
  • Width 0.490"
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Adhesive Yes
  • Legend Blank
  • Standards UL, RoHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list