MSERIES B593 GRN 1.06INX0.49 160 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B593 GRN 1.06INX0.49 160 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143412
  • Mfr. Model # 143412
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Customized legend plates are a replacement for engraved tags. Aggressive adhesive and solvent resistant. Colour white on green. Size 1.06 inches x 0.49 inches.

Technical Specs

  • Colour White on Green
  • For Use With Mfr. No. BMP51, BMP53
  • Item Label Cartridge
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Width 0.490"
  • Legend Blank
  • Adhesive Yes
  • Standards UL, RoHS
  • Labels per Roll 160

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list