Skip Content
MSERIES B593 BLK 1.06INX0.49 160 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B593 BLK 1.06INX0.49 160 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143411
  • Mfr. Model # 143411
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Customized legend plates are a replacement for engraved tags. Aggressive adhesive and solvent resistant. Colour white on black. Size 1.06 inches x 0.49 inches.

Technical Specs

  • Colour White on Black
  • For Use With Mfr. No. BMP51, BMP53
  • Height 1-1/16"
  • Material Polyester Legend Plates, B-593
  • Item Label Cartridge
  • Width 0.490"
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Adhesive Yes
  • Standards UL, RoHS
  • Labels per Roll 160
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list