Skip Content
MSERIES B584 YLW 1.50INX20FT 1 ROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B584 YLW 1.50INX20FT 1 ROL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143410
  • Mfr. Model # 143410
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With BMP51 and BMP53 Label Makers
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 158 Degrees F
  • Adhesive Permanent Acrylic
  • Colour Black/Yellow
  • Label Type Reflective Label Continuous Roll
  • Tape Material Polyester
  • Length 25 ft
  • Standards ASTM D 2979: Fed. Spec. L-S-300 (Class 1)
  • Width 1-1/2"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list