Skip Content
MSERIES B584 YLW 0.75INX20FT 1 ROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B584 YLW 0.75INX20FT 1 ROL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143408
  • Mfr. Model # 143408
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/Yellow
  • For Use With BMP51 and BMP53 Label Makers
  • Temp. Range -40 Degrees to 158 Degrees F
  • Label Type Reflective Label Continuous Roll
  • Item Label Tape Cartridge
  • Tape Material Polyester
  • Adhesive Permanent Acrylic
  • Length 25 ft
  • Width 3/4"
  • Metal Detectable No
  • Standards ASTM D 2979: Fed. Spec. L-S-300 (Class 1)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list