!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MSERIES B584 WHT 0.50INX20FT 1 ROL

MSERIES B584 WHT 0.50INX20FT 1 ROL

BRADY

MSERIES B584 WHT 0.50INX20FT 1 ROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MSERIES B584 WHT 0.50INX20FT 1 ROL

MSERIES B584 WHT 0.50INX20FT 1 ROL

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY143403
  • Mfr. Model # MC-500-584
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
PRECUT LABEL ROLL CARTRIDGE,1/2 IN W

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.06 / EACH

EHC: EHC :

Technical Specs

  • Item Label Tape Cartridge
  • Compatible Mfr Part Number R6000
  • Label Finish Gloss
  • Label Width 300"
  • Printer Series Compatibility BMP51/53
  • Roll Length 25 ft
  • Material Series B-584
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Permanent Acrylic
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Thickness 0.0055"
  • Labels per Row 1
  • Product Type Reflective Label
  • Ribbon Formulation Resin
  • Secondary Label Included No
  • Standards ASTM D 2979: Fed. Spec. L-S-300 (Class 1)
  • Compatible Grainger Part Number 22NA78
  • Label Colour White
  • Label Material Plastic
  • Material Properties Halogen Free, Reflective
  • Ribbon Colour Black
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 158 Degrees F
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Lean and General Labeling
  • Label Media Format Continuous Roll Cartridge
  • Label Type Reflective Label Continuous Roll
  • Print Technology Thermal-Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant
  • Ribbon Series R6000
  • Service Temperature Range -40 Degrees to 158 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list