Skip Content
MSERIES B499 WT 0.375X0.825 220RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B499 WT 0.375X0.825 220RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143348
  • Mfr. Model # 143348
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With BMP50 Series Printers
  • Colour Black on White
  • Height 3/8"
  • Item Cartridge Label
  • Material Self Laminating Nylon
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Width 3/8"
  • Metal Detectable No
  • Standards ASTM D 1000: CSA: Halogen Free (DIN VDE 0472 Part 815): UL Recognized
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list