Skip Content
MSERIES B499 WHT 1.50X0.50 160 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B499 WHT 1.50X0.50 160 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143361
  • Mfr. Model # 143361
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Cartridge Label
  • Colour Black on White
  • Height 1/2"
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Material Nylon
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Width 1/2"
  • Labels per Roll 160
  • Metal Detectable No
  • Legend Blank
  • Standards ASTM D 1000: CSA: Halogen Free (DIN VDE 0472 Part 815): UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list