Discontinued with Replacement
MSERIES B499 WHT 1.00X1.90 100 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B499 WHT 1.00X1.90 100 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143359
  • Mfr. Model # 143359
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B499 WHT 1.0IN X1.9IN 100 CART

Your Price: NA

Product Details

Label Cartridge, Color Black/White, Legend BLANK, Material Nylon, Adhesive Yes, Length 1 In., Width 1-7/8 In., For Use With Mfr. No. BMP50, Temp. Range -40 Degrees to 193 Degrees F, Standards RoHS, Halogen Free Material Per DIN VDE 0472 Part 815, CSA, UL

Technical Specs

  • Colour Black/White
  • For Use With Mfr. No. BMP50
  • Item Label Cartridge
  • Adhesive Yes
  • Width 1-7/8"
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Legend Blank
  • Standards RoHS, Halogen Free Material Per DIN VDE 0472 Part 815, CSA, UL Recognized
  • Labels per Roll 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list