MSERIES B499 WHT 0.50X1.00 180 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B499 WHT 0.50X1.00 180 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143350
  • Mfr. Model # M-131-499
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Label Cartridge
  • For Use With Mfr. No. BMP50
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Colour Black/White
  • Width 1/2"
  • Legend Blank
  • Adhesive Yes
  • Standards ASTM D 1000: CSA: Halogen Free (DIN VDE 0472 Part 815): UL Recognized
  • Metal Detectable No
  • Labels per Roll 180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list