Skip Content
MSERIES B499 WHT 0.50INX16FT 1 ROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B499 WHT 0.50INX16FT 1 ROL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143351
  • Mfr. Model # 143351
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/White
  • For Use With BMP51 and BMP53 Label Makers
  • Item Label Tape Cartridge
  • Standards UL, RoHS
  • Temp. Range -40 Degrees to 193 Degrees F
  • Adhesive Permanent Acrylic
  • Label Type Adhesive Label Continuous Roll
  • Tape Material Nylon Cloth
  • Length 16 ft.
  • Width 1/2"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list