Skip Content
MSERIES B499 BK/YL 0.375 DIA240 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B499 BK/YL 0.375 DIA240 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143346
  • Mfr. Model # 143346
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black on Yellow
  • For Use With BMP50 Series Printers
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Item Cartridge Label
  • Material Self Laminating Nylon
  • Width 1/2"
  • Legend Blank
  • Standards ASTM D 1000: CSA: Halogen Free (DIN VDE 0472 Part 815): UL Recognized
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list