MSERIES B499 BK/RD .375IN 240 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B499 BK/RD .375IN 240 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143342
  • Mfr. Model # M-82-499-RD-BK
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/Red
  • Temp. Range -40 Degrees to 193 Degrees F
  • Item Label Cartridge
  • For Use With Mfr. No. BMP51, BMP53
  • Adhesive Yes
  • Width 3/8" Dia.
  • Legend BLANK
  • Standards UL, RoHS
  • Metal Detectable No
  • Label Type Adhesive Label
  • Labels per Roll 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list