Skip Content
MSERIES B499 BK/OR 0.375 DIA 240RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B499 BK/OR 0.375 DIA 240RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143340
  • Mfr. Model # 143340
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black on Orange
  • For Use With BMP50 Series Printers
  • Item Cartridge Label
  • Width 3/4"
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Legend Blank
  • Material Self Laminating Nylon
  • Standards ASTM D 1000: CSA: Halogen Free (DIN VDE 0472 Part 815): UL Recognized
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list