Skip Content
Discontinued with Replacement
MSERIES B498 WHT 1.00X1.50 160 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B498 WHT 1.00X1.50 160 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143337
  • Mfr. Model # 143337
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B498 WHT 1.00IN X1.50IN 120 CART

Price: NA

Technical Specs

  • For Use With BMP50 Series Printers
  • Height 1.000"
  • Colour Black/White
  • Material Repositionable Vinyl Cloth, B-498
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Item Cartridge Label
  • Width 1.500"
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list