Skip Content
MSERIES B498 WHT 0.50X1.00 180 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B498 WHT 0.50X1.00 180 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143333
  • Mfr. Model # 143333
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With BMP50 Series Printers
  • Colour Black on White
  • Height 1"
  • Material Vinyl
  • Item Cartridge Label
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Width 1/2"
  • Labels per Roll 180
  • Legend Blank
  • Metal Detectable No
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list