MSERIES B498 WHT 0.50X0.50 240 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B498 WHT 0.50X0.50 240 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143331
  • Mfr. Model # M-7-498
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.2 lbs

Product Details

Vinyl wrap around wire and cable markers. Material B498. Colour black on white. Wire gauge 22 - 16. 240 labels per roll. Size 0.5 x 0.5 inches

Technical Specs

  • Colour Black on White
  • Material B498
  • Labels per Roll 240
  • Height 1/2"
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Item Cartridge Label
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Width 1/2"
  • Legend Blank
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list