Skip Content
MSERIES B498 WHT 0.375X20FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B498 WHT 0.375X20FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143330
  • Mfr. Model # 143330
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Temp. Range -40 Degrees F - 175 Degrees F
  • Colour Black on White
  • Item Label Tape Cartridge
  • Length 16 ft.
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Width 3/8"
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Label Type Narrow Width
  • Metal Detectable No
  • Tape Material Vinyl Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list